Shop All Duct Pressure Switches
Heil Quaker
Pressure Switch.37"Wc SPST
Mfr # 1176404
Zoro # G3193832
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Maximum Pressure Rating 0.37 in wc
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1176404
- Zoro # G3193832
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Pressure Switch.37"Wc SPST |
Product Type | Pressure Switch |
Maximum Pressure Rating | 0.37 in wc |
Contact Form | SPST |
Description
Pressure Switch.37 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 0.37 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 12x20x1" (5W998)
- AMERIMAX HOME PRODUCTS 100PK 5x7 ALU Flashing (68899)
- ZORO SELECT Sidewall/Ceiling Register, 7.25 X 11.25, White, Steel (4JRN6)
- IMPERIAL MFG FURNACE PIPE TEE 8"" (GV0899)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-498-015)
- ARMSTRONG 65W63 100684-07 Switch-Pressure (65W63)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-112 (AFS-460-112)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- TJERNLUND PRODUCTS Control, Interlock (UC1)
- HEAT CONTROLLER Pressure Switch Hi-Gard, 20-100N. (69WH6)
- Heil Quaker Duct Pressure Switches