Shop All Duct Pressure Switches
Heil Quaker
Pressure Switch.29"Wc SPST
Mfr # 1175900
Zoro # G3193729
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Maximum Pressure Rating 0.29 in wc
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1175900
- Zoro # G3193729
- Country of Origin United States
- Category Duct Pressure Switches
Details
Item | Pressure Switch.29"Wc SPST |
Product Type | Pressure Switch |
Maximum Pressure Rating | 0.29 in wc |
Contact Form | SPST |
Description
Pressure Switch.29 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 0.29 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-PLEAT Pleated Filter, High Temp, 24"x 24"x 4", MERV 8 (102-730-018)
- CANARM Fan Control (CQ005)
- TRANE Blw01137 One Stage Blower (BLW01137)
- DAYTON Weatherhood, 16 In. (16D558)
- NORDYNE 1010775R Spst Pressure Switch (1010775R)
- SIEMENS Air Sensing Switch, Manual Reset, SPST (141-0575)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- HEAT CONTROLLER Pressure Switch Hi-Gard, 20-100N. (69WH6)
- NORDYNE 632447R Pressure Switch 0.75 C (632447R)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- Heil Quaker Duct Pressure Switches