Shop All Duct Pressure Switches
Heil Quaker
Pressure Switch1.80"Wc SPST
Mfr # 1013803
Zoro # G3188433
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Maximum Pressure Rating 1.8 in wc
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1013803
- Zoro # G3188433
- UPC # 00013263393857
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Pressure Switch1.80"Wc SPST |
Product Type | Pressure Switch |
Maximum Pressure Rating | 1.8 in wc |
Contact Form | SPST |
Description
Pressure Switch1.80 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 1.8 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTS AMERICA INC Mounting Brackets For Global Industrial„¢ Wing Air Curtain 100, White, 2/Pack (1-4-2801-0191)
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP5090 (300-0008 (SLP5090))
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- TJERNLUND PRODUCTS Pressure Sensing Switch, Adjustable (PS2501)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- Heil Quaker Duct Pressure Switches