Shop All Duct Pressure Switches
Heil Quaker
Pressure Switch1.60"Wc SPST
Mfr # 1013811
Zoro # G3188381
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Maximum Pressure Rating 1.6 in wc
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1013811
- Zoro # G3188381
- UPC # 00013263393864
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Pressure Switch1.60"Wc SPST |
Product Type | Pressure Switch |
Maximum Pressure Rating | 1.6 in wc |
Contact Form | SPST |
Description
Pressure Switch1.60 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 1.6 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase (10E027)
- FJC Estercool Oil, 8 oz. (2408)
- PANACEA Fp Screen Flat W/Doors (15910)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft. (DV-85N)
- SOLER & PALAU Side Wall Direct Drive Axial, 18" (WA18)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP5090 (300-0008 (SLP5090))
- CLEVELAND CONTROLS Air Sensing Switch, Fixed (DFS-221-112-395)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- Heil Quaker Duct Pressure Switches