Shop All Duct Pressure Switches
Heil Quaker
Pressure Switch1.60"Wc SPDT
Mfr # 1445589
Zoro # G3195801
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure Rating 1.6 in wc
- Contact Form SPDT
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1445589
- Zoro # G3195801
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Pressure Switch1.60"Wc SPDT |
Maximum Pressure Rating | 1.6 in wc |
Contact Form | SPDT |
Product Type | Pressure Switch |
Description
Pressure Switch1.60 In.Wc SPDT, Contact Form SPDT, Maximum Pressure Rating 1.6 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 12 in. x 6 in. 2-Way Steel Wall/Ceiling Register (102M 12X06)
- HONEYWELL Q347A1012 Ignitor Sensor W/90 (Q347A1012)
- ALL-FILTERS 10X10X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (10101.8 4PK)
- ACCUMULAIR Pleated Air Filter, 14" x 36" x 2", 6 Pack (FO14X36X2A_6)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- TJERNLUND PRODUCTS Axial Duct Booster, 10 In. Dia. (EF-10)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- ARMSTRONG 65W63 100684-07 Switch-Pressure (65W63)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- Heil Quaker Duct Pressure Switches