Shop All Duct Pressure Switches
Heil Quaker
Pressure Switch1.35"Wc SPDT
Mfr # 34333107
Zoro # G3198470
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure Rating 1.35 in wc
- Product Type Pressure Switch
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 34333107
- Zoro # G3198470
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Pressure Switch1.35"Wc SPDT |
Maximum Pressure Rating | 1.35 in wc |
Product Type | Pressure Switch |
Contact Form | SPDT |
Description
Pressure Switch1.35 In.Wc SPDT, Contact Form SPDT, Maximum Pressure Rating 1.35 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Drain Kit (DC-2)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AS-2C)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, Pipe Configuration: Straight (NTD600-N1D9S)
- HOSHIZAKI Bracket - Pump (211408-01)
- MODINE PARTS Controls Pressure Switch, .70"Wc, Spst (5H0794410002)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- NORDYNE 632447R Pressure Switch 0.75 C (632447R)
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- GOODMAN Furnace Pressure Switch (0130F00041)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- Heil Quaker Duct Pressure Switches