Shop All Duct Pressure Switches
Heil Quaker
Pressure Switch1.30"Wc Stsp
Mfr # 1013812
Zoro # G3188488
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Product Type Pressure Switch
- Maximum Pressure Rating 1.3 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1013812
- Zoro # G3188488
- UPC # 00013263393871
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Pressure Switch1.30"Wc Stsp |
Contact Form | SPST |
Product Type | Pressure Switch |
Maximum Pressure Rating | 1.3 in wc |
Description
Pressure Switch1.30 In.Wc Stsp, Contact Form SPST, Maximum Pressure Rating 1.3 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 18 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101820)
- TEMPCO Nonpressure Rated Flanged Heater, 12,000W (TPN01422)
- WEIL MCLAIN Limit Control, 510-312-152 (510-312-152)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 210 PSI Open 275 PSI Closed (SFC210275)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- GOODMAN Furnace Pressure Switch (0130F00041)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- Heil Quaker Duct Pressure Switches