Shop All OEM Replacement Motors
Heil Quaker
Motor208/230V 1100RPM 1/6HP 42Y
Mfr # 1080613
Zoro # G3190089
original price:
$358.99
5% off
new price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6 HP
- Motor Sub Application Condenser Fan Motor
- Nameplate RPM 1100 rpm
- Phase 1
- Voltage 208/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1080613
- Zoro # G3190089
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
HP | 1/6 HP |
Item | Motor |
Motor Sub Application | Condenser Fan Motor |
Nameplate RPM | 1100 rpm |
Phase | 1 |
Voltage | 208/230V |
Application | Condenser Fan |
Description
Motor208/230V 1100RPM 1/6HP 42Y
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Hydraulic Filter 10 Micron (9153-10)
- GATES Hydraulic Coupling-Megacrimp, G25832-0404 (G25832-0404)
- TECHNITHANE Spiral Hose, Technithane, 1/4" x 3/8" x 10', 1/4" MPT, Clear Blue (TT-14-10-CB-RS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- HEIL QUAKER Motor, 1/6 HP, 208/230V, 1 Phase, 1110 rpm (1052662)
- FASCO Fasco Ventilation Motor, 2/67 HP, 1550 RPM, 115V, OAO (D0314)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- HANKISON Motor115V Fan Motor, For Air Dryer (6105-239-1)
- BROAN Motor (99080251)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- A.O. SMITH Century Room Air Conditioner Motor, 2/67 HP, 1100 RPM, 115V, OAO, 42Y Frame (9643)
- Heil Quaker OEM Replacement Motors