Shop All Gas Valves
Heil Quaker
Gas Valve1/2", 24V, 1/2N., 36C74-219
Mfr # 1585961
Zoro # G3195768
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heil Quaker
- MFR # 1585961
- Zoro # G3195768
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Gas Valve1/2",24V,1/2N. ,36C74-219 |
Description
Gas Valve1/2 In.,24V,1/2N. ,36C74-219
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Condenser Brush, 1" dia., Nylon (43733)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM (BF36DD RED)
- SOLER & PALAU Inline Backdraft Damper, 10" (MCA-250)
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- HEIL QUAKER Gas Valve2Stage Dsi Gas Valve 36H54-470 (1175187)
- HONEYWELL HOME STANDING PILOT GAS VALVE, SLOW OPENING, 3/ (VR8300H4501)
- WHITE-RODGERS 36C01A-405 120Vac Gas Valve, (36C01A-405)
- ROBERTSHAW Gas Valve (720-403)
- ROBERTSHAW Gas Valve (700-424)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295200A)
- Heil Quaker Gas Valves