Shop All Gas Valves
Heil Quaker
Gas Valve 3/4", NG, 24VAC, 2.9" WC
Mfr # 1177834
Zoro # G3194149
original price:
$355.44
14% off
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 2.9" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heil Quaker
- MFR # 1177834
- Zoro # G3194149
- Country of Origin India
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve24V 2.9" Wc Nat 3/4" Gas Valve |
Pressure Setting Range | 2.9" WC |
Description
Gas Valve24V 2.9 In. Wc Nat 3/4 In. Gas Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q345A1313 Intermittent Pilot (Q345A1313)
- FILTERS-NOW Filters-NOW DPFS15.75X27.63X3.50M13 15.75x27.63x3.5 Aprilaire Space-Gard MERV 13 Replacement Air Filters for 2140 Pack of - 2 (DPFS15.75X27.63X3.50M13)
- IO HVAC CONTROLS 3H/2C Universal Titan Thermostat (UT32)
- IMPERIAL Pinch-Off Hand Tool, Tubing, 3 in. W (105-FFSP)
- HEIL QUAKER Gas Valve2Stage Dsi Gas Valve 36H54-470 (1175187)
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- EMPIRE COMFORT SYSTEMS R2148 Gas Valve Empire (R2148)
- MAXITROL Rv81-1 1/2 1-1/2" Gas Pressure (RV81-1)
- ASCO 8214G030 120/60 110/50 Vac 3/4" (8214G030)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 2.5 to 5.0" WC/ 7.0 to 12.0" WC (36J24-614)
- DAYTON Propane Gas Valve (1FEK2)
- Heil Quaker Gas Valves