Shop All Lab Mixers & Blenders
Heidolph
Wave Platform Shaker, 435in.L, 220V
Mfr # 036130370
Zoro # G0182625
product price: $7,081.99
/ea
Free Shipping & Returns
$7,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 2.5 to 50 rpm
- Voltage 220
- Plug Style - Lab Equipment European
- Overall Length 435"
- Manufacturers Warranty Length 3 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130370
- Zoro # G0182625
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 435" |
Manufacturers Warranty Length | 3 yr. |
Platform Width - Lab Equipment | 13.38 in |
Platform Length - Lab Equipment | 15.35 in |
Details
Item | Wave Platform Shaker |
Operating Speed | 2.5 to 50 rpm |
Voltage | 220 |
Plug Style - Lab Equipment | European |
Item - Lab Shakers | Shaker |
Watts | 115 W |
Material | PTFE, Stainless Steel |
Movement Type - Lab Shakers | Waving |
Power Required | 220V |
Operating Temp. Range | 0 Degrees to 65 Degrees C |
Hz | 50/60 |
Speed Range | 2.5 to 50 rpm |
Movement Type | Waving |
Product Type | Shaker |
Wattage | 115 W |
Operating Temperature - Minimum | 0 Degrees C |
Operating Temperature - Maximum | 65 Degrees C |
Frequency | 50/60 Hz |
Speed - Maximum | 50 RPM |
Description
Shaker, Waving, Platform Length - Lab Equipment 15.35 in, Platform Width - Lab Equipment 13.38 in, Load Capacity Not Applicable, Speed Range 2.5 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms Not Applicable, Hazardous Location Not Applicable, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- PREMIERE Dispenser, Paraffin, 2.3 Gallon (XH-4002)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- Heidolph Lab Mixing & Blending