Shop All Lab Mixers & Blenders
Heidolph
Wave Platform Shaker, 435in.L, 115V
Mfr # 036130360
Zoro # G0182631
product price: $6,699.99
/ea
Free Shipping & Returns
$6,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 2.5 to 50 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Number of Platforms 1
- Watts 115 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130360
- Zoro # G0182631
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 16 3/4 in |
Platform Width - Lab Equipment | 13.38 in |
Overall Height | 8 1/8 in |
Overall Length | 435" |
Overall Depth | 17 1/8 in |
Manufacturers Warranty Length | 3 yr. |
Platform Length - Lab Equipment | 15.35 in |
Platform Width | 13 3/8 in |
Platform Length | 15 3/8 in |
Description
Shaker, Waving, Platform Length - Lab Equipment 15.35 in, Platform Width - Lab Equipment 13.38 in, Load Capacity 22.05 lb, Speed Range 2.5 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 17 1/8 in, Overall Height 8 1/8 in, Overall Width 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- GENIE Small Ampule Tube Attachment (SI-0570)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- THERMCO Hydrometer, Soil, 1.0 (GW152H)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC Dimpled Rubber Mat, 12x12 (248557)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- Heidolph Lab Mixers & Blenders