Shop All Lab Mixers & Blenders
Heidolph
Wave Platform Shaker, 208in.H, 220V
Mfr # 036130350
Zoro # G0182640
Free Shipping & Returns
$7,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 2.5 to 50 rpm
- Voltage 220
- Plug Style - Lab Equipment European
- Platform Width - Lab Equipment 13.38 in
- Manufacturers Warranty Length 3 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036130350
- Zoro # G0182640
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Platform Width - Lab Equipment | 13.38 in |
Manufacturers Warranty Length | 3 yr. |
Overall Width | 16 3/4 in |
Overall Length | 435" |
Platform Length - Lab Equipment | 15.35 in |
Overall Height | 8 1/8 in |
Overall Depth | 17 1/8 in |
Platform Width | 13 3/8 in |
Platform Length | 15 3/8 in |
Description
Shaker, Waving, Platform Length - Lab Equipment 15.35 in, Platform Width - Lab Equipment 13.38 in, Load Capacity 22.05 lb, Speed Range 2.5 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 17 1/8 in, Overall Height 8 1/8 in, Overall Width 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tan Freezer Tape 1 pk (178)
- PLEWS /11923 FUNNEL SUPER LONG NECK (75-068)
- DYNALON PTFE Stir Bar, 2x1/4, PK10 (303694)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- Heidolph Lab Mixers & Blenders