Shop All Lab Mixers & Blenders
Heidolph
Wave Platform Shaker, 208in.H, 115V
Mfr # 036130340
Zoro # G0182659
product price: $6,699.99
/ea
Free Shipping & Returns
$6,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 2.5 to 50 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Hazardous Location Yes
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130340
- Zoro # G0182659
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 8 1/4 in |
Overall Depth | 17 1/8 in |
Platform Width - Lab Equipment | 13.38 in |
Overall Length | 435" |
Overall Width | 16 3/4 in |
Platform Length - Lab Equipment | 15.35 in |
Manufacturers Warranty Length | 3 yr. |
Platform Width | 13 3/8 in |
Platform Length | 15 3/8 in |
Description
Shaker, Waving, Platform Length - Lab Equipment 15.35 in, Platform Width - Lab Equipment 13.38 in, Load Capacity 22.05 lb, Speed Range 2.5 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 17 1/8 in, Overall Height 8 1/4 in, Overall Width 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OPF-N15 Precision Balance - 15kg x 0.5g (OPF-N15)
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- Heidolph Lab Mixers & Blenders