Shop All Water Baths
Heidolph
Water Bath, 2L, PTFE Coated
Mfr # 036110420
Zoro # G0253690
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 2L
- Features PTFE Coated
- For Use With 036110520, 036110550, 036110580, 036110582, 036110592
- Accessory Type Water Bath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036110420
- Zoro # G0253690
- Country of Origin Germany
- Category Water Baths
Dimensions
Dimensions | 2L |
Details
Item | Water Bath |
Features | PTFE Coated |
For Use With | 036110520, 036110550, 036110580, 036110582, 036110592 |
Accessory Type | Water Bath |
Description
Water Bath, For Use With Mfr. No. 036110520, 036110550, 036110582, 036110580, 036110592, Dimensions 2L, Features PTFE Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- LOVIBOND Thymol Blue Tablets/ Photometer (515710)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- HUMBOLDT Large Deluxe Water Bath, 14 Gal (5DNN0)
- BEING SCIENTIFIC Bath (BWB-5)
- LW SCIENTIFIC Water Bath, 10L, 10 in.L x 12 in.W x 6in.H (WBL-10LC-SSD1)
- BENCHMARK SCIENTIFIC Water Bath, 115V/60Hz, 2L (B2000-2)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- Heidolph Water Baths