Shop All Lab Mixers & Blenders
Heidolph
Vibrating Test Tube Shaker, 270in.W, 115V
Mfr # 036130040
Zoro # G0182957
product price: $3,866.99
/ea
Free Shipping & Returns
$3,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 150 to 2000 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Hazardous Location Yes
- Overall Height 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130040
- Zoro # G0182957
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 6 3/4 in |
Overall Length | 410" |
Overall Depth | 16 1/8 in |
Overall Width | 10 5/8 in |
Manufacturers Warranty Length | 3 yr. |
Description
Shaker, Vortex Mixer, Load Capacity 3.31 lb, Speed Range 150 to 2,000 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 0, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 16 1/8 in, Overall Height 6 3/4 in, Overall Width 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS 4 FT STEEL PROBE (UT 64050)
- RPI Thymidine, 25g (T18050-25.0)
- UNITED SCIENTIFIC Beakers, Pp, 5000Ml (11117)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- IKA Ministar 40 Control (0025005078)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- OHAUS Insert Retainer, Foam Material (30400227)
- Heidolph Lab Mixers & Blenders