Shop All Lab Mixers & Blenders
Heidolph
Vibrating Test Tube Shaker, 134in.W, 220V
Mfr # 036130030
Zoro # G0182966
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 0 to 2500 rpm
- Voltage 220
- Plug Style - Lab Equipment European
- Operating Temp. Range 0 Degrees to 65 Degrees C
- Watts 51 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130030
- Zoro # G0182966
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 3 yr. |
Overall Length | 172" |
Details
Item | Vibrating Test Tube Shaker |
Operating Speed | 0 to 2500 rpm |
Voltage | 220 |
Plug Style - Lab Equipment | European |
Operating Temp. Range | 0 Degrees to 65 Degrees C |
Watts | 51 W |
Hz | 50/60 |
Special Features | Ridged Mixing Orbit |
Material | PTFE, Stainless Steel |
Item - Lab Shakers | Shaker |
Power Required | 220V |
Speed Range | 0 to 2,500 rpm |
Movement Type - Lab Shakers | Vortex Mixer |
Movement Type | Vortex |
Product Type | Test Tube Shaker |
Wattage | 51 W |
Features | Ridged Mixing Orbit |
Operating Temperature - Maximum | 65 Degrees C |
Speed - Maximum | 2,500 RPM |
Operating Temperature - Minimum | 0 Degrees C |
Frequency | 50/60 Hz |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 0 to 2,500 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms Not Applicable, Hazardous Location Not Applicable, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 20x8mm, White, PK10 (120548)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- ELMA Elma 800 0162 Ultrasonic Cleaning Chemical S1 - 2.5 litre (800 0162)
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- Heidolph Lab Mixers & Blenders