Shop All Lab Mixers & Blenders
Heidolph
Vibrating Test Tube Shaker, 134in.W, 115V
Mfr # 036130020
Zoro # G0182975
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Speed 0 to 2500 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Power Required 115V
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130020
- Zoro # G0182975
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 172" |
Manufacturers Warranty Length | 3 yr. |
Overall Height | 4 1/8 in |
Overall Depth | 6 3/4 in |
Overall Width | 5 1/4 in |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 0 to 2,500 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 0, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 6 3/4 in, Overall Height 4 1/8 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- HENKE-JECT Disp Syringe, Luer Slip, 5 mL, PK100 (5050.000V0)
- OHAUS Ohaus® NV422 Navigator® Portable Balance, 420g x 0.01g, 5.7" Dia. Platform (30456411)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- IKA Eurostar 60 Digital (0004446001)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- Heidolph Lab Mixers & Blenders