Shop All Lab Mixers & Blenders
Heidolph
Vibrating Test Tube Shaker, 105in.H, 115V
Mfr # 036130000
Zoro # G0182990
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 0 to 2500 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Overall Length 172"
- Material PTFE, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130000
- Zoro # G0182990
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 172" |
Manufacturers Warranty Length | 3 yr. |
Overall Width | 5 1/4 in |
Overall Height | 4 1/8 in |
Overall Depth | 6 3/4 in |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 0 to 2,500 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 0, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 6 3/4 in, Overall Height 4 1/8 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Metal Sieves (UNMTSV06)
- OAKTON Buffer Solution, pH, 4.01,500 mL (00654-00)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- IKA Ministar 40 Control (0025005078)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- Heidolph Lab Mixers & Blenders