Shop All Lab Mixers & Blenders
Heidolph
Vibrating Platform Shaker, 320in.W, 115V
Mfr # 036130100
Zoro # G0182896
product price: $3,314.99
/ea
Free Shipping & Returns
$3,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 150 to 1350 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Overall Depth 5 in
- Platform Width - Lab Equipment 10.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130100
- Zoro # G0182896
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 5 in |
Platform Width - Lab Equipment | 10.15 in |
Overall Width | 12 5/8 in |
Overall Length | 375" |
Platform Length - Lab Equipment | 11.4 in |
Manufacturers Warranty Length | 3 yr. |
Overall Height | 14 3/4 in |
Platform Length | 11 3/8 in |
Platform Width | 10 1/8 in |
Description
Shaker, Vibration, Platform Length - Lab Equipment 11.4 in, Platform Width - Lab Equipment 10.15 in, Load Capacity 11.02 lb, Speed Range 150 to 1,350 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 5 in, Overall Height 14 3/4 in, Overall Width 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Sugar Brix Refractometer 28-62% (300002)
- RPI Nystatin, 10g (N82020-10.0)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 24 IN (04552-00)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- Heidolph Lab Mixers & Blenders