Shop All Lab Mixers & Blenders
Heidolph
Vibrating Platform Shaker, 310in.L, 220V
Mfr # 036130090
Zoro # G0182905
product price: $3,286.99
/ea
Free Shipping & Returns
$3,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220
- Plug Style - Lab Equipment European
- Speed Range 150 to 1,350 rpm
- Platform Length - Lab Equipment 8.66 in
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130090
- Zoro # G0182905
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Platform Length - Lab Equipment | 8.66 in |
Platform Width - Lab Equipment | 8.66 in |
Details
Item | Vibrating Platform Shaker |
Voltage | 220 |
Plug Style - Lab Equipment | European |
Speed Range | 150 to 1,350 rpm |
Item - Lab Shakers | Shaker |
Hz | 50/60 |
Material | PTFE, Stainless Steel |
Special Features | 3mm Orbit |
Watts | 31 W |
Operating Temp. Range | 0 Degrees to 65 Degrees C |
Movement Type - Lab Shakers | Vibration |
Movement Type | Vibration |
Product Type | Shaker |
Operating Temperature - Minimum | 0 Degrees C |
Frequency | 50/60 Hz |
Speed - Maximum | 1,350 RPM |
Features | 3 mm Orbit |
Operating Temperature - Maximum | 65 Degrees C |
Wattage | 31 W |
Description
Shaker, Vibration, Platform Length - Lab Equipment 8.66 in, Platform Width - Lab Equipment 8.66 in, Load Capacity Not Applicable, Speed Range 150 to 1,350 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms Not Applicable, Hazardous Location Not Applicable, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Orange (513072N)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 610mL (32V114)
- SPER SCIENTIFIC pH Buffer Set - 1 each pH 4, 7, 10 (860012)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- SPER SCIENTIFIC Mini Mixer (460001)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- IKA Microstar 15 Digital (0025004883)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- Heidolph Lab Mixers & Blenders