Shop All Lab Mixers & Blenders
Heidolph
Vibrating Platform Shaker, 310in.L, 115V
Mfr # 036130080
Zoro # G0182911
product price: $2,705.99
/ea
Free Shipping & Returns
$2,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Plug Style - Lab Equipment Standard
- Hazardous Location Yes
- Overall Depth 12 1/4 in
- Operating Temp. Range 0 Degrees to 65 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130080
- Zoro # G0182911
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 12 1/4 in |
Overall Width | 9 5/8 in |
Platform Length - Lab Equipment | 8.66 in |
Platform Width - Lab Equipment | 8.66 in |
Overall Height | 4 7/8 in |
Platform Width | 8 5/8 in |
Platform Length | 8 5/8 in |
Description
Shaker, Vibration, Platform Length - Lab Equipment 8.66 in, Platform Width - Lab Equipment 8.66 in, Load Capacity 4.41 lb, Speed Range 150 to 1,350 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 12 1/4 in, Overall Height 4 7/8 in, Overall Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- Heidolph Lab Mixers & Blenders