Shop All Lab Mixers & Blenders
Heidolph
Vibrating Platform Shaker, 125in.H, 220V
Mfr # 036130070
Zoro # G0182920
product price: $2,705.99
/ea
Free Shipping & Returns
$2,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 150 to 1350 rpm
- Voltage 220
- Plug Style - Lab Equipment European
- Speed Range 150 to 1,350 rpm
- Overall Length 310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130070
- Zoro # G0182920
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 310" |
Platform Length - Lab Equipment | 8.66 in |
Manufacturers Warranty Length | 3 yr. |
Platform Width - Lab Equipment | 8.66 in |
Details
Item | Vibrating Platform Shaker |
Operating Speed | 150 to 1350 rpm |
Voltage | 220 |
Plug Style - Lab Equipment | European |
Speed Range | 150 to 1,350 rpm |
Material | PTFE, Stainless Steel |
Operating Temp. Range | 0 Degrees to 65 Degrees C |
Power Required | 220V |
Watts | 31 W |
Movement Type - Lab Shakers | Vibration |
Hz | 50/60 |
Item - Lab Shakers | Shaker |
Movement Type | Vibration |
Product Type | Shaker |
Wattage | 31 W |
Speed - Maximum | 1,350 RPM |
Operating Temperature - Maximum | 65 Degrees C |
Frequency | 50/60 Hz |
Operating Temperature - Minimum | 0 Degrees C |
Description
Shaker, Vibration, Platform Length - Lab Equipment 8.66 in, Platform Width - Lab Equipment 8.66 in, Load Capacity Not Applicable, Speed Range 150 to 1,350 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms Not Applicable, Hazardous Location Not Applicable, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- EZRED IN A JAR (12pk) 501 (EZBK50112PCK)
- QORPAK Bottle, 16 oz, PK144 (PLC-03420)
- DIGI-SENSE Spade Lugs, Alumel, for Type K The, PK 10 (18528-02)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- Heidolph Lab Mixing & Blending