Shop All Lab Mixers & Blenders
Heidolph
Vibrating Platform Shaker, 125in.H, 115V
Mfr # 036130060
Zoro # G0182939
product price: $2,813.99
/ea
Free Shipping & Returns
$2,813.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Speed 150 to 1350 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Overall Depth 12 1/4 in
- Power Required 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130060
- Zoro # G0182939
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 12 1/4 in |
Platform Width - Lab Equipment | 8.66 in |
Overall Width | 9 5/8 in |
Platform Length - Lab Equipment | 8.66 in |
Manufacturers Warranty Length | 3 yr. |
Overall Height | 4 7/8 in |
Overall Length | 310" |
Platform Length | 8 5/8 in |
Platform Width | 8 5/8 in |
Description
Shaker, Vibration, Platform Length - Lab Equipment 8.66 in, Platform Width - Lab Equipment 8.66 in, Load Capacity 4.41 lb, Speed Range 150 to 1,350 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 12 1/4 in, Overall Height 4 7/8 in, Overall Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Stool & Chair Glides with Nylon Base, 7/16W x 7/8H Stem, 5PK (506818)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- ADVANTECH Sieve, #20 S./S, 12 In, Full Ht (20SS12F)
- AMSCOPE Super Large Microscope Table Stand with Focusing Rack (TS100-FR)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- IKA Ministar 40 Control (0025005078)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- Heidolph Lab Mixing & Blending