Shop All Vacuum Pumps
Heidolph
Vacuum Pump, 1/16 HP, 120 V
Mfr # 036306604
Zoro # G2416517
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/16 hp
- Voltage 120V AC
- Phase Single
- Weight 11.9 lb
- Amps AC 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036306604
- Zoro # G2416517
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 9 11/16 in |
Overall Width | 4 13/16 in |
Overall Height | 5 11/16 in |
Outlet Size | 1/8 in |
Inlet Size | 1/4 in |
Description
Vacuum Pump, Output Power 1/16 hp, Voltage 120V AC, Free Air Displacement 0.5 cfm, Maximum Vacuum 40.15 in wc, Vacuum Pressure 100 mbar, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/8 in, Outlet Type BSPP, Application Chemistry, Microbiology, Waste Water Control, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 1 3/4 In (2FCC5)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.022024)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- DAYTON Pedestal Base 27" (1ZCP3)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402N-01)
- UNIWELD Refrigerant Evacuation Pump, 30.0 lb. (HVP6)
- NAVAC Industrial Vacuum Pump, 23 CFM, 3 Microns (NRD30M)
- U-VIEW ULTRAVIOLET SYSTEMS VACUUM PUMP 4CFM 1STAGE DUAL VOLT (CSVP4S)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- ROBINAIR A/C Vacuum Pump, 18In (15400)
- UNIWELD Refrigerant Evacuation Pump, 22.2 lb. (U5VP2)
- Heidolph Vacuum Pumps