Shop All Autoclaves
Heidolph Tuttnauer
Vertical Autoclave, 85L, 220VAC, 15A
Mfr # 023210745
Zoro # G2207786
product price: $34,582.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$34,582.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 105 Degrees to 137 Degrees C
- Width 42"
- Voltage 230V AC
- Wattage 6,000 W
- Special Features Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210745
- Zoro # G2207786
- Country of Origin Israel
- Category Autoclaves
Dimensions
Width | 42" |
Chamber Diameter | 15 in |
Overall Depth | 21 1/4 in |
Chamber Height | 27 1/64 in |
Height | 29" |
Overall Width | 28 3/4 in |
Overall Height | 39 3/8 in |
Interior Height | 27 1/4 in |
Description
Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 1.5 hr (Liquid)/45 min (Instruments), Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 85 L, Chamber Height 27 1/64 in, Chamber Width Not Applicable, Chamber Diameter 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Globe Glass, 4000mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 1/Box (8014000)
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM151)
- ZORO SELECT Spoon, 9 in (H36711-0000)
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A (023210990)
- BENCHMARK SCIENTIFIC BIOCLAVE MINIATURE AUTOCLAVE 8L (B4000-M)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L (B4000-16)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 115VAC (B1202)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 220V AC (B4000-28-220)
- Heidolph Tuttnauer Lab Heaters