Shop All Autoclaves
Heidolph Tuttnauer
Vertical Autoclave, 160L, 22A
Mfr # 023210990
Zoro # G2207777
product price: $53,057.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$53,057.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 105 Degrees to 137 Degrees C
- Width 34"
- Voltage 230V AC
- Wattage 9,000 W
- Watts 9,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210990
- Zoro # G2207777
- Country of Origin Israel
- Category Autoclaves
Dimensions
Width | 34" |
Chamber Diameter | 19 3/4 in |
Overall Depth | 30 1/4 in |
Overall Height | 42 7/8 in |
Chamber Height | 29 17/32 in |
Height | 28" |
Overall Width | 34 1/4 in |
Interior Height | 29 1/2 in |
Description
Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 1.5 hr (Liquid)/45 min (Instruments), Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 160 L, Chamber Height 29 17/32 in, Chamber Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 220V AC (B4000-28-220)
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L (B4000-16)
- DYNALON Autoclave Sterility Tape 50m (202065)
- BACTIZAPPER Microsterilizer, 120V (B1001)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- Heidolph Tuttnauer Lab Heaters