Shop All Autoclaves
Heidolph Tuttnauer
Electronic Autoclave, 84L, 105-137 deg C
Mfr # 023210673
Zoro # G2207795
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$30,022.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 105 Degrees to 137 Degrees C
- Voltage 230V AC
- Wattage 2,400 W
- Chamber Height 27 1/64 in
- Includes Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210673
- Zoro # G2207795
- Country of Origin Israel
- Category Autoclaves
Dimensions
Chamber Height | 27 1/64 in |
Overall Depth | 34 in |
Chamber Diameter | 15 in |
Overall Width | 26 in |
Overall Height | 21 in |
Tray Depth | 26 in |
Tray Width | 14 in |
Interior Height | 27 in |
Tray Height | 1 in |
Description
Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 99 min, Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 85 L, Chamber Height 27 1/64 in, Chamber Width Not Applicable, Chamber Diameter 15 in, Overall Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- INSIZE Portable Refractometer (ISQ-RM30)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A (023210990)
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L (B4000-16)
- BACTIZAPPER Microsterilizer, 120V (B1001)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- DYNALON Autoclave Sterility Tape 50m (202065)
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber (B1450)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- Heidolph Tuttnauer Lab Heaters