Shop All Autoclaves
Heidolph Tuttnauer
Electronic Autoclave, 65L, 13.6A
Mfr # 023210495
Zoro # G2207847
product price: $21,905.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$21,905.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 105 Degrees to 137 Degrees C
- Voltage 230V AC
- Wattage 2,400 W
- Material Stainless Steel
- Compliance UL Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210495
- Zoro # G2207847
- Country of Origin Israel
- Category Autoclaves
Dimensions
Overall Height | 21 in |
Overall Depth | 27 in |
Chamber Diameter | 15 in |
Overall Width | 26 in |
Chamber Height | 20 in |
Tray Height | 1 in |
Tray Width | 14 in |
Tray Depth | 20 in |
Interior Height | 20 in |
Description
Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 99 min, Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 65 L, Chamber Height 20 in, Chamber Width Not Applicable, Chamber Diameter 15 in, Overall Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A (023210990)
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L (B4000-16)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BACTIZAPPER Microsterilizer, 120V (B1001)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 220V AC (B4000-28-220)
- Heidolph Tuttnauer Lab Heaters