Shop All Autoclaves
Heidolph Tuttnauer
Electronic Autoclave, 34.4L, 105-137degC
Mfr # 023210690
Zoro # G8929295
product price: $14,594.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$14,594.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 105 Degrees to 137 Degrees C
- Voltage 230V AC
- Wattage 2,200 W
- Capacity 34.4 L
- Voltage (AC) 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210690
- Zoro # G8929295
- Country of Origin Israel
- Category Autoclaves
Dimensions
Overall Width | 23 1/2 in |
Chamber Height | 18 15/32 in |
Overall Depth | 21 1/2 in |
Chamber Diameter | 12 1/4 in |
Overall Height | 18 in |
Tray Depth | 40 3/4 in |
Interior Height | 18 1/2 in |
Tray Height | 2 1/2 in |
Tray Width | 19 3/4 in |
Description
Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 99 min, Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 34.4 L, Chamber Height 18 15/32 in, Chamber Width Not Applicable, Chamber Diameter 12 1/4 in, Overall Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- AMSCOPE 7X-45X Industrial Inspection Trinocular Zoom Stereo Microscope With 80 LED Light (SM-4T-80S)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- BENCHMARK SCIENTIFIC BIOCLAVE MINIATURE AUTOCLAVE 8L (B4000-M)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber (B1450)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 220V AC (B4000-28-220)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 115VAC (B1202)
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L (B4000-16)
- Heidolph Tuttnauer Autoclaves