Shop All Autoclaves
Heidolph Tuttnauer
Electronic Autoclave, 23L, 0.2 deg
Mfr # 023210444
Zoro # G8929243
Free Shipping & Returns
$10,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 105 Degrees to 137 Degrees C
- Voltage 120/220V AC
- Wattage 1,400 W
- Special Features Accelerated Cycle Time, Printer
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210444
- Zoro # G8929243
- Country of Origin Israel
- Category Autoclaves
Dimensions
Overall Depth | 20 in |
Overall Height | 15 in |
Overall Width | 20 in |
Chamber Height | 16 13/16 in |
Chamber Diameter | 10 in |
Tray Depth | 16 1/4 in |
Interior Height | 18 in |
Tray Height | 3/4 in |
Tray Width | 6 3/4 in |
Description
Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 59 min, Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 22.7 L, Chamber Height 16 13/16 in, Chamber Width Not Applicable, Chamber Diameter 10 in, Overall Height 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- RESINTECH DI Cartridge (VP-17-4010-HN)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A (023210990)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- BACTIZAPPER Microsterilizer, 120V (B1001)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- BENCHMARK SCIENTIFIC BIOCLAVE MINIATURE AUTOCLAVE 8L (B4000-M)
- Heidolph Tuttnauer Lab Heaters