Shop All Autoclaves
Heidolph Tuttnauer
Analog Autoclave, 84L, 26 in. W, 13.6A
Mfr # 023210550
Zoro # G2207838
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$26,489.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 100 Degrees to 134 Degrees C
- Voltage 230V AC
- Wattage 2,400 W
- Includes Stands
- Amps AC 13.6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210550
- Zoro # G2207838
- Country of Origin Israel
- Category Autoclaves
Dimensions
Overall Height | 21 in |
Overall Width | 26 in |
Chamber Height | 27 1/64 in |
Overall Depth | 34 in |
Chamber Diameter | 15 in |
Tray Width | 14 in |
Tray Depth | 26 in |
Tray Height | 1 in |
Interior Height | 27 in |
Description
Autoclave, Temp. Range (C) 100 Degrees to 134 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 100 Degrees to 134 Degrees C, Max. Temp. (C) 134 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 60 min, Material Stainless Steel, Range 100 Degrees to 134 Degrees C, Capacity 85 L, Chamber Height 27 1/64 in, Chamber Width Not Applicable, Chamber Diameter 15 in, Overall Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- ARGOS TECHNOLOGIES Aspiration System, 4L, 17in H x 10in D (EV320)
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A (023210990)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- DYNALON Autoclave Sterility Tape 50m (202065)
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber (B1450)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 115VAC (B1202)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- Heidolph Tuttnauer Autoclaves