Shop All Autoclaves
Heidolph Tuttnauer
Analog Autoclave, 65L, Stainless Steel
Mfr # 023210479
Zoro # G2207865
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$19,296.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 100 Degrees to 134 Degrees C
- Voltage 220V AC
- Wattage 2,400 W
- Compliance UL Compliant
- Chamber Diameter 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210479
- Zoro # G2207865
- Country of Origin Israel
- Category Autoclaves
Dimensions
Chamber Diameter | 15 in |
Overall Width | 26 in |
Overall Depth | 27 in |
Chamber Height | 20 in |
Overall Height | 21 in |
Tray Width | 14 in |
Tray Height | 1 in |
Interior Height | 20 in |
Tray Depth | 20 in |
Description
Autoclave, Temp. Range (C) 100 Degrees to 134 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 100 Degrees to 134 Degrees C, Max. Temp. (C) 134 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 60 min, Material Stainless Steel, Range 100 Degrees to 134 Degrees C, Capacity 64.4 L, Chamber Height 20 in, Chamber Width Not Applicable, Chamber Diameter 15 in, Overall Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- SANI-CHECK Sani-Check SRB, 25 Tests/Kit (100)
- WELCH Vacuum Hose, Welch (331060-10)
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A (023210990)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber (B1450)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- Heidolph Tuttnauer Lab Heaters