Shop All Autoclaves
Heidolph Tuttnauer
Analog Autoclave, 23L, Stainless Steel
Mfr # 023210304
Zoro # G8929164
Free Shipping & Returns
$9,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 105 Degrees to 137 Degrees C
- Voltage 120V AC
- Wattage 1,400 W
- Overall Depth 20 in
- Max. Temp. (C) 134 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210304
- Zoro # G8929164
- Country of Origin Israel
- Category Autoclaves
Dimensions
Overall Depth | 20 in |
Chamber Height | 16 13/16 in |
Overall Width | 20 in |
Chamber Diameter | 10 in |
Overall Height | 15 in |
Tray Depth | 16 1/4 in |
Tray Width | 6 3/4 in |
Interior Height | 18 in |
Tray Height | 3/4 in |
Description
Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 100 Degrees to 134 Degrees C, Max. Temp. (C) 134 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 60 min, Material Stainless Steel, Range 100 Degrees to 134 Degrees C, Capacity 23 L, Chamber Height 16 13/16 in, Chamber Width Not Applicable, Chamber Diameter 10 in, Overall Height 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A (023210990)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber (B1450)
- BACTIZAPPER Microsterilizer, 120V (B1001)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 115VAC (B1202)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- Heidolph Tuttnauer Autoclaves