Shop All Autoclaves
This Product is Discontinued
Heidolph Tuttnauer
Analog Autoclave, 23L, 120VAC (Discontinued)
Mfr # 023210330
Zoro # G8929173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (C) 105 Degrees to 137 Degrees C
- Voltage (AC) 120V AC
- Temp. Resolution (F) 0.36 Degrees F
- Max. Temp. (C) 137 Degrees C
- Watts 1,400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210330
- Zoro # G8929173
- Country of Origin Israel
- Category Autoclaves
Dimensions
Chamber Diameter | 9 1/64 in |
Chamber Height | 16 13/16 in |
Overall Height | 15 in |
Overall Width | 20 in |
Overall Depth | 20 in |
Details
Item | Analog Autoclave |
Temp. Range (C) | 105 Degrees to 137 Degrees C |
Voltage (AC) | 120V AC |
Temp. Resolution (F) | 0.36 Degrees F |
Max. Temp. (C) | 137 Degrees C |
Watts | 1,400 W |
Temp. Accuracy (C) | -2 Degrees /3 Degrees C |
Temp. Accuracy (F) | -4 Degrees /5 Degrees F |
Wattage (kW) | 1.4 kW |
Cycle Time | 59 min |
Temp. Resolution (C) | 0.2 Degrees C |
Capacity | 23 L |
Material | Stainless Steel |
Compliance | UL Compliant |
Features | Sterilization Time to 59 Minutes, Temperature Selection From 105C to 137C (221F to 279F),In-Line Particle Filter to Protect Valves, Electronic Pressure and Temperature Sensors, Low-Water Alarm- Sounds When Reservoir Needs to be Refilled, Standby Heating- Keeps Chamber Warm for Quicker Cycles, Number of Stainless Steel Trays 4, Chamber Diameter 10", 120V |
Amps AC | 12 A |
Range | 105 Degrees to 137 Degrees C |
Temp. Range | 105 Degrees to 137 Degrees C |
Special Features | Preloaded Cycles for Sterilizing Packs, Pouches, Sealed Pipette Racks, Unwrapped Instruments, Wrapped Materials |
Description
Analog Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 59 min, Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 23 L, Chamber Height 16 13/16 in, Chamber Diameter 9 1/64 in, Overall Height 15 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.