Shop All Autoclaves
This Product is Discontinued
Heidolph Tuttnauer
Analog Autoclave, 19L, 120VAC (Discontinued)
Mfr # 023210100
Zoro # G8929085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (C) 100 Degrees to 134 Degrees C
- Temp. Accuracy (F) -4 Degrees /5 Degrees F
- Compliance UL Compliant
- Max. Temp. (C) 134 Degrees C
- Capacity 19 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph Tuttnauer
- MFR # 023210100
- Zoro # G8929085
- Country of Origin Israel
- Category Autoclaves
Dimensions
Chamber Diameter | 9 1/64 in |
Overall Height | 15 in |
Overall Depth | 20 in |
Overall Width | 20 in |
Chamber Height | 16 13/16 in |
Details
Item | Analog Autoclave |
Temp. Range (C) | 100 Degrees to 134 Degrees C |
Temp. Accuracy (F) | -4 Degrees /5 Degrees F |
Compliance | UL Compliant |
Max. Temp. (C) | 134 Degrees C |
Capacity | 19 L |
Material | Stainless Steel |
Temp. Resolution (C) | 0.2 Degrees C |
Amps AC | 12 A |
Temp. Accuracy (C) | -2 Degrees /3 Degrees C |
Cycle Time | 60 min |
Range | 100 Degrees to 134 Degrees C |
Temp. Range | 100 Degrees to 134 Degrees C |
Features | 60-Minute Cycle Timer, Temperature Selection From 100C to 134C (212F to 273F), Combination Pressure and Temperature Gauge With Peak Indicator, Number of Stainless Steel Tray 3, Chamber Diameter 9", 120V |
Temp. Resolution (F) | 0.36 Degrees F |
Watts | 1,400 W |
Wattage (kW) | 1.4 kW |
Voltage (AC) | 120V AC |
Description
Analog Autoclave, Temp. Range (C) 100 Degrees to 134 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 100 Degrees to 134 Degrees C, Max. Temp. (C) 134 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 60 min, Material Stainless Steel, Range 100 Degrees to 134 Degrees C, Capacity 19 L, Chamber Height 16 13/16 in, Chamber Diameter 9 1/64 in, Overall Height 15 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.