Shop All Silicone Tubing
Heidolph
Tubing, Two-Stop, 7/64 in. O.D.
Mfr # 036303560
Zoro # G0253316
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 45 to 55
- Inside Dia. 1/32 in
- Material Silicone
- Outside Dia. 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303560
- Zoro # G0253316
- Country of Origin Germany
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/32 in |
Outside Dia. | 7/64 in |
Tube Length | 3.28 ft |
Inside Diameter | 0.89 mm |
Outside Diameter | 2.69 mm |
Overall Length | 3.3 ft |
Description
Tubing, Color White, Hardness Shore A 45 to 55, Inside Diameter 0.89 mm, Material Silicone, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 200 Degrees C, Outside Diameter 2.69 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards NSF, USP Class VI meets GLP, Wall Thickness 0.9 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150CM090)
- BRADLEY Af Mirror, 16 X 20 (780-016200)
- CHICAGO VALVES AND CONTROLS 1-1/4", For ged Steel Class 800 Gate Valve, FNPT (284TE012)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25LH)
- ZORO SELECT Santoprene Tubing, 7/16 In OD, 50 Ft (1508-250438-50)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1631)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 2 Ft. L (ZUSA-HT-1672)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1620)
- DIXON 3 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS300)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-756)
- ZORO SELECT Santoprene Tubing, 3/8 In OD, 50 Ft (1508-250375-50)
- Heidolph Silicone Tubing