Shop All Silicone Tubing
Heidolph
Tubing, 5/32 in. O.D., 10 psi
Mfr # 036303620
Zoro # G0253255
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 45 to 55
- Inside Dia. 1/32 in
- Material Silicone
- Outside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303620
- Zoro # G0253255
- Country of Origin Germany
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/32 in |
Outside Dia. | 5/32 in |
Tube Length | 3.28 ft |
Inside Diameter | 0.8 mm |
Overall Length | 3.3 ft |
Outside Diameter | 4 mm |
Description
Tubing, Color White, Hardness Shore A 45 to 55, Inside Diameter 0.8 mm, Material Silicone, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 200 Degrees C, Outside Diameter 4 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards NSF, USP Class VI meets GLP, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Wall-Mount Single-Handle Bathroom Sink Faucet (22567-4-BL)
- ZORO SELECT Tubing, 0.500 in. ID, 3/4 in. OD, Aluminum (4NTE6)
- LARSEN SUPPLY CO 2Ct Aerator Screen (09-2027)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AZF1)
- DIXON 4 in B5102 REPAIR KIT, SILICONE (B5102-RKS400)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800038, 0.500 ID X .750 OD X 50 FT [Each] (TTYXL60.500X.750X50FT)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3193)
- ZORO SELECT Tubing, Silicone, 5/16 in ID, 9/16 in OD (ZUSA-HT-3511)
- ZORO SELECT Santoprene Tubing, 5/8 In OD, 50 Ft (1508-375625-50)
- ZORO SELECT Tubing, Silicone, 1/16" I.D., 3/16" O.D. (ZUSA-HT-754)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-762)
- Heidolph Tubing