Shop All Viton Tubing
Heidolph
Tubing, 5/16 in. I.D., Viton, 11 psi
Mfr # 036303830
Zoro # G0253045
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Inside Dia. 5/16 in
- Outside Dia. 33/64 in
- Wall Thickness 2.5 mm
- Max. Pressure 11 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036303830
- Zoro # G0253045
- Country of Origin Germany
- Category Viton Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 33/64 in |
Tube Length | 3.28 ft |
Outside Diameter | 12.9 mm |
Inside Diameter | 7.9 mm |
Overall Length | 3.3 ft |
Description
Tubing, Color Black, Inside Diameter 7.9 mm, Material FKM, Material Trade Name Viton, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 205 Degrees C, Outside Diameter 12.9 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Solvents Resistant, Standards GLP, Wall Thickness 2.5 mm, Clarity Opaque
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK x MNPT Brass Connector (8MSC8N-B)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7710501)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20S)
- VIEGA Transition coupling (95475)
- POLYSCIENCE Viton Tubing, 3 Ft. (060316)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 6mm ID x 11mm OD x 5 ft. Long (ZUSA-HT-4224)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- Heidolph Tubing