Shop All Silicone Tubing
Heidolph
Tubing, 3/8 in. O.D., 10 psi
Mfr # 036303660
Zoro # G0253219
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 45 to 55
- Inside Dia. 1/4 in
- Material Silicone
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303660
- Zoro # G0253219
- Country of Origin Germany
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 3.28 ft |
Overall Length | 3.3 ft |
Outside Diameter | 9.5 mm |
Inside Diameter | 6.4 mm |
Description
Tubing, Color White, Hardness Shore A 45 to 55, Inside Diameter 6.4 mm, Material Silicone, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 200 Degrees C, Outside Diameter 9.5 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards FDA, GLP, NSF, USP Class VI, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF PIPE ELBOW 45 1/2""FPT LF (4505657)
- AMERICAN STANDARD Adhesive 30ft (9330.014)
- TOTO Aimes Trip Lever Ms626 (THU311N#CP)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL328)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-2875)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3112)
- PROFESSIONAL PLASTICS Tygon F4040A AAG00165, 0.093 ID X.187 OD X 50 FT [Each] (TTYF4040.093X.187X50FT)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1628)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3061)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- Heidolph Tubing