Shop All Silicone Tubing
Heidolph
Tubing, 3/16 in. O.D., 11 psi
Mfr # 036303680
Zoro # G0253191
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 45 to 55
- Inside Dia. 1/16 in
- Material Silicone
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303680
- Zoro # G0253191
- Country of Origin Germany
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 3/16 in |
Tube Length | 3.28 ft |
Outside Diameter | 11.3 mm |
Inside Diameter | 6.4 mm |
Overall Length | 3.3 ft |
Description
Tubing, Color White, Hardness Shore A 45 to 55, Inside Diameter 6.4 mm, Material Silicone, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 200 Degrees C, Outside Diameter 11.3 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards FDA, GLP, NSF, USP Class VI, Wall Thickness 2.5 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS TEE CORRUGATE 6"" (0626AA)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Polished (2WCL-2.5-7-316)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3111)
- ZORO SELECT Santoprene Tubing, 7/16 In OD, 50 Ft (1508-250438-50)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-742)
- ZORO SELECT Santoprene Tubing, 5/16 In OD, 50 Ft (1508-188312-50)
- USA INDUSTRIALS 3A Silicone Tubing - 20mm ID x 25mm OD x 5 ft. Long (ZUSA-HT-3738)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-708)
- Heidolph Tubing