Shop All Silicone Tubing
Heidolph
Tubing, 3/16 in. O.D., 10 psi
Mfr # 036303630
Zoro # G0253246
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 45 to 55
- Inside Dia. 1/16 in
- Material Silicone
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303630
- Zoro # G0253246
- Country of Origin Germany
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 3/16 in |
Tube Length | 3.28 ft |
Inside Diameter | 1.7 mm |
Overall Length | 3.3 ft |
Outside Diameter | 4.9 mm |
Description
Tubing, Color White, Hardness Shore A 45 to 55, Inside Diameter 1.7 mm, Material Silicone, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 200 Degrees C, Outside Diameter 4.9 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards FDA, GLP, NSF, USP Class VI, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WORLDWIDE Vacuum Breaker 3/4in (17148-0000)
- ZORO SELECT 1/2" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF5)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF40301)
- RHEEM Mic-Q-6 Control Cable, 72 In. (RTG20213C)
- ZORO SELECT Tubing, Silicone, 1-1/4" I.D., 1-1/2" O.D. (ZUSA-HT-3147)
- ZORO SELECT FDA Silicone Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-766)
- USA INDUSTRIALS Silicone Foam Tube - 1/2" ID x 1" OD x 10 ft. Long (ZUSASSR-T-11)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1627)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1625)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- Heidolph Tubing