Shop All Viton Tubing
Heidolph
Tubing, 3/16 in. I.D., Viton, 10 psi
Mfr # 036303790
Zoro # G0253088
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303790
- Zoro # G0253088
- Country of Origin Germany
- Category Viton Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 3.28 ft |
Overall Length | 3.3 ft |
Outside Diameter | 8 mm |
Inside Diameter | 4.8 mm |
Description
Tubing, Color Black, Inside Diameter 4.8 mm, Material FKM, Material Trade Name Viton, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 205 Degrees C, Outside Diameter 8 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Solvents Resistant, Standards GLP, Wall Thickness 1.6 mm, Clarity Opaque
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size (6RCZ6)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (2CFH1)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017420)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- Heidolph Viton Tubing