Shop All Viton Tubing
Heidolph
Tubing, 1/8 in. I.D., Viton, 10 psi
Mfr # 036303780
Zoro # G0253097
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303780
- Zoro # G0253097
- Country of Origin Germany
- Category Viton Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 3.28 ft |
Inside Diameter | 3.1 mm |
Overall Length | 3.3 ft |
Outside Diameter | 6.3 mm |
Description
Tubing, Color Black, Inside Diameter 3.1 mm, Material FKM, Material Trade Name Viton, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 205 Degrees C, Outside Diameter 6.3 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Solvents Resistant, Standards GLP, Wall Thickness 1.6 mm, Clarity Opaque
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (510T 1)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF U5BZ3)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual (T-110G)
- THRIFCO PLUMBING 1 Inch Brass Tee (5317067)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- Heidolph Tubing