Shop All Viton Tubing
Heidolph
Tubing, 1/4 in. I.D., Viton, 11 psi
Mfr # 036303820
Zoro # G0253051
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Inside Dia. 1/4 in
- Outside Dia. 7/16 in
- Wall Thickness 2.5 mm
- Max. Pressure 11 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036303820
- Zoro # G0253051
- Country of Origin Germany
- Category Viton Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 7/16 in |
Tube Length | 3.28 ft |
Outside Diameter | 11.3 mm |
Inside Diameter | 6.4 mm |
Overall Length | 3.3 ft |
Description
Tubing, Color Black, Inside Diameter 6.4 mm, Material FKM, Material Trade Name Viton, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 205 Degrees C, Outside Diameter 11.3 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Solvents Resistant, Standards GLP, Wall Thickness 2.5 mm, Clarity Opaque
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X5)
- VERSILON PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F (ABH00076)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (449020)
- PARKER Brass Bushing, FNPT x MNPT, 1/2" x 3/8" Pipe Size (L209P-8-6)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- Heidolph Tubing