Shop All Viton Tubing
Heidolph
Tubing, 1/32 in. I.D., Viton, 10 psi
Mfr # 036303760
Zoro # G0253115
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Inside Dia. 1/32 in
- Outside Dia. 5/32 in
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303760
- Zoro # G0253115
- Country of Origin Germany
- Category Viton Tubing
Dimensions
Inside Dia. | 1/32 in |
Outside Dia. | 5/32 in |
Tube Length | 3.28 ft |
Outside Diameter | 4 mm |
Overall Length | 3.3 ft |
Inside Diameter | 0.8 mm |
Description
Tubing, Color Black, Inside Diameter 0.8 mm, Material FKM, Material Trade Name Viton, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 205 Degrees C, Outside Diameter 4 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Solvents Resistant, Standards GLP, Wall Thickness 1.6 mm, Clarity Opaque
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Accuzone Sensor (269-1184)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- KECKLEY 4", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (42RFY-CS045P34-GBI-SA7)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/2 In. (504 1 1/2)
- ZORO SELECT Viton Tubing, 1/8 In ID, 5/16 In OD, 25 Ft (1525S-125312-25)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 3/16" ID x 3/8" OD x 5 ft. Long (ZUSA-HT-4168)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 6mm ID x 11mm OD x 5 ft. Long (ZUSA-HT-4224)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- Heidolph Tubing