Shop All Temperature Probes
Heidolph
Temperature Sensor, Stainless Steel
Mfr # 036110350
Zoro # G0253596
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made of Stainless Steel
- For Use With 036110520, 036110550, 036110580, 036110582, 036110592
- Accessory Type Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036110350
- Zoro # G0253596
- Country of Origin Germany
- Category Temperature Probes
Details
Item | Temperature Sensor |
Features | Made of Stainless Steel |
For Use With | 036110520, 036110550, 036110580, 036110582, 036110592 |
Accessory Type | Temperature Sensor |
Description
Temperature Sensor, For Use With Mfr. No. 036110520, 036110550, 036110582, 036110580, 036110592, Features Made of Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Banana Plug, 30VAC/60VDC, Amber, PK10 (3276)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L300#)
- SCS Power Supply, 120V, Output AC 24V, 1A (960X/980X)
- TRANSFORMING TECHNOLOGIES Dual Conductor Black Speidel w/5' Rt. Coil Cord, Large (WB5050LR)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- ZORO SELECT DMM Bead Temp Probe, Type K, -40 to 500 F (4JPN3)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- ZORO SELECT Temperature Probe, Air, Type K, -58to1652F (4JPN6)
- SPER SCIENTIFIC Type J Beaded Wire Thermometer Probe (800097)
- TEST PRODUCTS INTL Temp Probe, Armoured Cable, w/Oven Clip (GK18M)
- COOPER-ATKINS Temp Probe Kit, -100 to 500 Deg F (50701-K)
- Heidolph Temperature Probes