Shop All Lab Mixing Accessories
Heidolph
Stirrer Guide, Overhead Stirrer, NS 29/32
Mfr # 036300590
Zoro # G0182187
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With Overhead Stirrer NS 29/32
- Shaft Dia. 8 mm
- Manufacturers Warranty Length 3 yr
- AccessoryType Stirrer Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300590
- Zoro # G0182187
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Manufacturers Warranty Length | 3 yr |
Details
Item | Stirrer Guide |
Material | PTFE |
For Use With | Overhead Stirrer NS 29/32 |
AccessoryType | Stirrer Guide |
Product Type | Stirrer Guide |
Description
Stirrer Guide, For Use With Overhead Stirrer NS 29/32, Shaft Dia. 8 mm, Material PTFE, Includes Not Applicable, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- YSI Flow Cell Mounting Spike (3056)
- EXTECH Buffer Solution, 4 pH, 1 Pt, PK2 (PH4-P)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- CAFRAMO Safety Lab Stand (A110)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- CAFRAMO Shaft (A753)
- GENIE 2L Flask Clamp (SI-1615)
- BRANSON Open End Wrench (201-118-010)
- Heidolph Lab Mixing Accessories