Shop All Lab Mixing Accessories
Heidolph
Stirrer Guide, Overhead Stirrer, NS 24/29
Mfr # 036300591
Zoro # G0182178
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With Overhead Stirrer NS 24/29
- Shaft Dia. 8 mm
- Manufacturers Warranty Length 3 yr
- AccessoryType Stirrer Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300591
- Zoro # G0182178
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Manufacturers Warranty Length | 3 yr |
Details
Material | PTFE |
Item | Stirrer Guide |
For Use With | Overhead Stirrer NS 24/29 |
AccessoryType | Stirrer Guide |
Product Type | Stirrer Guide |
Description
Stirrer Guide, For Use With Overhead Stirrer NS 24/29, Shaft Dia. 8 mm, Material PTFE, Includes Not Applicable, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, PK84 (GLA-00831)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAL4)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- SCILOGEX SCILOGEX OS20-S Overhead LED Digital Stirrer 84010201, 20L Capacity, 100-220V, 50/60Hz, 50-2200 RPM (840102019999)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- CAFRAMO Chuck Key (13C-KEY)
- Heidolph Lab Mixing & Blending