Shop All PVC Tubing
Heidolph
Standard Tubing, 7.9mm dia, 3.28 ft, 11 psi
Mfr # 036304190
Zoro # G0252686
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 7.9 mm
- Outside Dia. 12.9 mm
- Wall Thickness 2.5 mm
- Max. Pressure 11 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304190
- Zoro # G0252686
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 7.9 mm |
Outside Dia. | 12.9 mm |
Tube Length | 3 ft |
Inside Diameter | 7.9 mm |
Overall Length | 3 ft |
Outside Diameter | 12.9 mm |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 7.9 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 75 Degrees C, Outside Diameter 12.9 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 2.5 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4" IDx1" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT034050)
- KOHLER Spray Assembly (1301911-VS)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater (RE199eP)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-107)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-2892)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3176)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-47)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2257)
- Heidolph PVC Tubing